Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 38.10 mm, Modified Bottoming, 5 Flutes, TiAlN

  • Mfr # 7557030

  • Zoro # G8321454


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
38.10 mm
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Finish
TiAlN
Shank Dia.
31.31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557030
Zoro #
G8321454
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
38.10 mm
Shank Dia.
31.31 mm
65% Thread Drill Size
34.52 mm
Overall Length
200 mm
Thread Size
38.1 mm
Drill Bit Size
38.10 mm
75% Thread Drill Size
33.97 mm
Thread Length
40 mm
Min. Bore Dia.
33.97 mm
Tap Length Standard
ANSI, DIN
Square Size
23.5 mm
Shank Length
99.60 mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Finish
TiAlN
Tap Style
Spiral Flute
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Direction
Right Hand
Extended Neck
Yes
Threads per Inch
6
Shank Type - Machining
Straight
Thread Standard
UNC
Tap Material
High Speed Steel
Primary Material Application ISO Code
K, M, N, P
Helix Angle
40 Degrees
Features
Universal Cut Tap
Series
Advance
Tap Shank Standard
ANSI, DIN
Class of Fit
2B, 3B
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WY80RG
Standards
ANSI, DIN
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-6, UNC, Overall Length 200 mm, High Speed Steel, TiAlN, Thread Length 40 mm, 75 Percent Thread Drill Size 33.97 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.