Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #4-40, Plug, UNC, 3 Flutes, Hard Lube

  • Mfr # EP2251302-UNC4

  • Zoro # G2514379


product price: $63.29
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2251302-UNC4
Zoro #
G2514379
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
1/4"
Tap Thread Size
#4-40
Pitch Diameter Limit
2B
75% Thread Drill Size
2.20mm
Shank Length
45.00 mm
55% Thread Drill Size
3/32 in
Thread Size
#4-40
65% Thread Drill Size
2.30 mm
Drill Bit Size
0.0930 in
Square Size
2.70mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Hard Lube
Standards
DIN 2184-1
List Number
EP2251302
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Measurement System
Pipe
Extended Neck
Yes
Tap Shank Standard
DIN 2184-1
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Threads per Inch
40
Thread Limit
H2, H3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 56 mm, High Speed Steel, THL, Thread Length 6 mm, 75 Percent Thread Drill Size 2.20mm, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.