Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #4-40, Plug, UNC, 3 Flutes, Uncoated

  • Mfr # 22400-UNC4

  • Zoro # G2897367


product price: $51.39
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22400-UNC4
Zoro #
G2897367
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
1/4"
Tap Thread Size
#4-40
Pitch Diameter Limit
3B
75% Thread Drill Size
2.20mm
55% Thread Drill Size
3/32 in
Shank Length
38.00 mm
Drill Bit Size
0.0930 in
Square Size
2.70mm
Thread Size
#4-40
65% Thread Drill Size
2.30 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
List Number
22400
Number of Pieces
1
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H2
Threads per Inch
40
Spiral Direction
Right Hand
Class of Fit
3B
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Extended Neck
No
Helix Angle
15 Degrees
Primary Material Application ISO Code
K, N, P

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.20mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.