Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #4-40, Plug, UNC, 3 Flutes, Uncoated

  • Mfr # 224102-UNC4

  • Zoro # G2897181


product price: $61.39
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224102-UNC4
Zoro #
G2897181
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
3/8"
Tap Thread Size
#4-40
Pitch Diameter Limit
2B
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
3/32 in
Drill Bit Size
0.0930 in
75% Thread Drill Size
2.20mm
Square Size
2.70mm
Shank Length
46.00 mm
Thread Size
#4-40

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
224102
Tap Finish
Uncoated
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Extended Neck
No
Thread Limit
H2, H3
Spiral Direction
Right Hand
Primary Material Application ISO Code
S
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Measurement System
Pipe
Helix Angle
25 Degrees
Coolant Fed
Non-Coolant Through
Threads per Inch
40
Primary Material Application
Nickel, Titanium
Tap Shank Standard
DIN 2184-1
Class of Fit
2B
Thread Standard
UNC
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 2.20mm, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.