Zoro Homepage

Spiral Flute Tap, #5-40, Plug, UNC, 3 Flutes, Steam Oxide

  • Mfr # M22513-UNC5

  • Zoro # G2518183


product price: $44.79
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22513-UNC5
Zoro #
G2518183
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#5
Thread Length
1/4"
Pitch Diameter Limit
2B
Tap Thread Size
#5-40
55% Thread Drill Size
#36
Drill Bit Size
0.1040 in
Square Size
2.70mm
65% Thread Drill Size
#37
Shank Length
38.00 mm
75% Thread Drill Size
#39
Thread Size
#5-40

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Steam Oxide
Standards
DIN 2184-1
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
List Number
M22513
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Standard
UNC
Class of Fit
2B
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Features
For Long Chipping Materials
Primary Material Application ISO Code
M
Tap Shank Standard
DIN 2184-1
Material Grade - Machining
VAP
Extended Neck
Yes
Thread Limit
H2, H3
Spiral Direction
Right Hand
Primary Material Application
Stainless Steel
Threads per Inch
40
Helix Angle
40 Degrees
Measurement System
Pipe
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 56 mm, High Speed Steel, Black Oxide, Thread Length 6 mm, 75 Percent Thread Drill Size #39, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.