Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, Uncoated
Mfr # 22400-UNC5/16
Zoro # G2897233
product price: $63.59
/eaKey Features
Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22400-UNC5/16
Zoro #
G2897233
UPC #
-
Country of Origin
India
Dimensions
Overall Length
3-5/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1/2"
Pitch Diameter Limit
3B
Tap Thread Size
5/16"-18
Square Size
6.20mm
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Drill Bit Size
0.2600 in
75% Thread Drill Size
F
Shank Length
55.00 mm
Thread Size
5/16"-18
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.