Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, Uncoated
Mfr # 22410-UNC5/16
Zoro # G2897653
product price: $55.79
/eaKey Features
Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22410-UNC5/16
Zoro #
G2897653
UPC #
-
Country of Origin
India
Dimensions
Overall Length
3-5/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1/2"
Pitch Diameter Limit
2B
Tap Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Drill Bit Size
0.2600 in
75% Thread Drill Size
F
Shank Length
55.00 mm
55% Thread Drill Size
I
Thread Size
5/16"-18
Square Size
6.20mm
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size F, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.