Zoro Homepage

Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, Uncoated

  • Mfr # 224102-UNC5/16

  • Zoro # G2897148


product price: $68.19
/ea

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224102-UNC5/16
Zoro #
G2897148
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-5/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Pitch Diameter Limit
2B
Tap Thread Size
5/16"-18
Shank Length
60.50 mm
55% Thread Drill Size
I
75% Thread Drill Size
F
Thread Size
5/16"-18
Drill Bit Size
0.2600 in
Square Size
6.20mm
65% Thread Drill Size
17/64 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Standards
DIN 2184-1
List Number
224102
Tap Finish
Uncoated
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Helix Angle
25 Degrees
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Measurement System
Fractional Inch
Features
For Long Chipping Materials
Tap Shank Standard
DIN 2184-1
Thread Limit
H4, H5
Spiral Direction
Right Hand
Thread Standard
UNC
Primary Material Application
Nickel, Titanium
Threads per Inch
18
Secondary Material Application ISO Code
P
Extended Neck
Yes
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Secondary Material Application
Steel

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, 75 Percent Thread Drill Size F, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.