Zoro Homepage

Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, Uncoated

  • Mfr # 224164-UNC5/16

  • Zoro # G2897741


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224164-UNC5/16
Zoro #
G2897741
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-5/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Tap Thread Size
5/16"-18
Thread Size
5/16"-18
Shank Length
60.50 mm
55% Thread Drill Size
I
Square Size
6.20mm
Drill Bit Size
0.2600 in
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNC
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Thread Limit
H3
Threads per Inch
18
Helix Angle
15 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNC
Extended Neck
Yes
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Measurement System
Fractional Inch
Class of Fit
3B
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
Number of Pieces
1
List Number
224164

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.