Zoro Homepage

Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, Uncoated

  • Mfr # P22509-UNC5/16

  • Zoro # G2901619


product price: $58.95
/ea

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22509-UNC5/16
Zoro #
G2901619
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-5/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1/2"
Pitch Diameter Limit
3B
Tap Thread Size
5/16"-18
75% Thread Drill Size
F
65% Thread Drill Size
17/64 in
55% Thread Drill Size
I
Square Size
6.20mm
Thread Size
5/16"-18
Drill Bit Size
0.2600 in
Shank Length
55.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 2184-1
List Number
P22509
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Extended Neck
Yes
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
Secondary Material Application ISO Code
N, O
Features
For Long Chipping Materials
Thread Limit
H3
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Class of Fit
3B
Thread Standard
UNC
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Threads per Inch
18

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.