Zoro Homepage

Spiral Flute Tap, 5/16"-24, Plug, UNF, 3 Flutes, TiCN

  • Mfr # A2340876-UNF5/16

  • Zoro # G2564648


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-7/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2340876-UNF5/16
Zoro #
G2564648
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-7/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1"
Pitch Diameter Limit
3B
Tap Thread Size
5/16"-24
Drill Bit Size
0.2720 in
Square Size
6.05mm
75% Thread Drill Size
I
55% Thread Drill Size
9/32 in
Thread Size
5/16"-24
65% Thread Drill Size
J
Shank Length
24.65 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
TiCN
Number of Pieces
1
Standards
ANSI B94.9
Thread Direction
Right Hand
List Number
A2340876
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur Ni 10
Primary Material Application
Nickel, Steel, Titanium
Measurement System
Fractional Inch
Tap Shank Standard
ANSI B94.9
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Threads per Inch
24
Thread Limit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
P, S
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Extended Neck
No
Thread Standard
UNF
Helix Angle
10 Degrees

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 69 mm, High Speed Steel, TiCN, Thread Length 25 mm, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.