Spiral Flute Tap, 5/16"-24, Plug, UNF, 3 Flutes, TiN/Steam Oxide

  • Mfr # AS2351005-UNF5/16

  • Zoro # G2506469


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-11/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2351005-UNF5/16
Zoro #
G2506469
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-11/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
7/16"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
2B
65% Thread Drill Size
J
Shank Length
2 5/32 in
Thread Size
5/16"-24
Drill Bit Size
0.2720 in
75% Thread Drill Size
I
Tap Length Standard
DIN
Square Size
0.2380 in
55% Thread Drill Size
9/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN/ANSI
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
AS2351005
Tap Finish
TiN/Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Prototex Synchrospeed
Thread Limit
H3, H4
Helix Angle
40 Degrees
Primary Material Application ISO Code
K, M, P
Class of Fit
2B
Thread Standard
UNF
Threads per Inch
24
Material Grade - Machining
TIN/VAP
Features
For Long Chipping Materials
Shank Type - Machining
Weldon Flat
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Measurement System
Fractional Inch
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN/ANSI
Secondary Material Application ISO Code
N, O, S
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, High Speed Steel, TiN/VAP, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.