Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 5/8"-11, Modified Bottoming, 4 Flutes

  • Mfr # 7557024

  • Zoro # G8321524


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110 mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.19 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557024
Zoro #
G8321524
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110 mm
Shank Dia.
12.19 mm
Drill Bit Size
15.88 mm
Square Size
9.14 mm
Thread Size
15.88 mm
Thread Length
20 mm
55% Thread Drill Size
14.20 mm
Tap Thread Size
15.87 mm
Min. Bore Dia.
13.60 mm
Shank Length
44.30 mm
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
13.60 mm
65% Thread Drill Size
13.90 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Direction
Right Hand
Class of Fit
2B, 3B
Extended Neck
Yes
Measurement System
Metric
Standards
ANSI, DIN
Shank Type - Machining
Straight
Series
Advance
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Tap Shank Standard
ANSI, DIN
Features
Universal Cut Tap
Material Grade - Machining
WY80RG
Tap Finish
TiAlN
Threads per Inch
11
Primary Material Application ISO Code
K, M, N, P
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110 mm, High Speed Steel, TiAlN, Thread Length 20 mm, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.