Zoro Homepage

Spiral Flute Tap, 5/8"-11, Modified Bottoming, 4 Flutes

  • Mfr # 7557042

  • Zoro # G8321418


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110 mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.19 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557042
Zoro #
G8321418
UPC #
4042446295547
Country of Origin
Germany

Dimensions

Overall Length
110 mm
Shank Dia.
12.19 mm
75% Thread Drill Size
13.60 mm
Thread Size
15.88 mm
Thread Length
20 mm
Shank Length
44.30 mm
Tap Length Standard
ANSI, DIN
Square Size
9.14 mm
Drill Bit Size
15.88 mm
55% Thread Drill Size
14.20 mm
Min. Bore Dia.
13.60 mm
Tap Thread Size
15.87 mm
65% Thread Drill Size
13.90 mm

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110 mm, High Speed Steel, TiAlN, Thread Length 20 mm, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.