Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 5/8"-11, Modified Bottoming, 4 Flutes

  • Mfr # 7569264

  • Zoro # G8324516


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110 mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.19 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569264
Zoro #
G8324516
UPC #
4042446299002
Country of Origin
Germany

Dimensions

Overall Length
110 mm
Shank Dia.
12.19 mm
Thread Size
15.88 mm
75% Thread Drill Size
13.60 mm
Shank Length
44.30 mm
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
14.20 mm
Drill Bit Size
13.60 mm
Min. Bore Dia.
13.60 mm
65% Thread Drill Size
13.90 mm
Tap Thread Size
15.87 mm
Square Size
9.14 mm
Thread Length
20 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Class of Fit
2B
Thread Standard
UNC
Shank Type - Machining
Straight
Series
Supreme
Extended Neck
Yes
Primary Material Application
Stainless Steel
Material Grade - Machining
WY80FC
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Measurement System
Metric
Threads per Inch
11
Secondary Material Application
Steel
Thread Direction
Right Hand
Standards
ANSI, DIN
Features
WW60RB: Best Wear Resistance, WY80FC: Best Chip Control
Secondary Material Application ISO Code
P
Tap Shank Standard
ANSI, DIN
Primary Material Application ISO Code
M
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110 mm, High Speed Steel, Thread Length 20 mm, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.