Zoro Homepage

Spiral Flute Tap, 5/8"-11, Plug, 4 Flutes, BSW

  • Mfr # P28569-BSW5/8

  • Zoro # G2903612


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28569-BSW5/8
Zoro #
G2903612
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Thread Size
5/8"-11
Thread Length
13/16"
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60mm
Thread Size
5/8"-11
Drill Bit Size
0.5280 in
Shank Length
1 5/8 in
55% Thread Drill Size
14.20 mm
Square Size
0.3540 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
BSW
Standards
DIN 2184-1
Tap Finish
Uncoated
List Number
P28569
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Extended Neck
Yes
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
11
Thread Standard
BSW
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Primary Material Application
Steel
Helix Angle
45 Degrees
Tap Shank Standard
DIN 2184-1
Thread Limit
Medium
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, BSW, Overall Length 4 21/64 in, High Speed Steel, Bright (Uncoated), Thread Length 25/32 in, 75 Percent Thread Drill Size 13.60mm, Thread Limit Medium, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.