Zoro Homepage

Spiral Flute Tap, 5/8"-11, Plug, 4 Flutes, UNC

  • Mfr # EP2256312-UNC5/8

  • Zoro # G2514561


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2256312-UNC5/8
Zoro #
G2514561
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
2B
Tap Thread Size
5/8"-11
Thread Length
13/16"
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
75% Thread Drill Size
13.60mm
Square Size
0.3540 in
Shank Length
3 31/32 in
65% Thread Drill Size
13.90 mm
Drill Bit Size
0.5310 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Hard Lube
Standards
DIN 2184-1
List Number
EP2256312
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Thread Standard
UNC
Thread Limit
H5, H6
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Threads per Inch
11
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, High Speed Steel, THL, Thread Length 25/32 in, 75 Percent Thread Drill Size 13.60mm, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.