Zoro Homepage

Spiral Flute Tap, 5/8"-11, Plug, UNC, 3 Flutes, Uncoated

  • Mfr # 22450-UNC5/8

  • Zoro # G2897778


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
3
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22450-UNC5/8
Zoro #
G2897778
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
5/8"-11
Overall Length
4-5/16"
Shank Dia.
1/2"
Tap Dimension Type
Inch
Thread Length
13/16"
Tap Size
5/8"
Drill Bit Size
0.5310 in
Square Size
9.00mm
55% Thread Drill Size
14.20 mm
Shank Length
42.00 mm
75% Thread Drill Size
13.60mm
65% Thread Drill Size
13.90 mm
Thread Size
5/8"-11
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur N
Helix Angle
15 Degrees
Tap Shank Standard
DIN 2184-1
Threads per Inch
11
Thread Standard
UNC
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Class of Fit
3B
Extended Neck
Yes
Thread Limit
H4
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
For Long Chipping Materials
Shank Type - Machining
Straight
List Number
22450
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 13.60mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.