Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 5/8"-18, Bottoming, 4 Flutes

  • Mfr # 7557113

  • Zoro # G8324148


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.19 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557113
Zoro #
G8324148
UPC #
4042446296254
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Shank Dia.
12.19 mm
Thread Size
15.88 mm
Tap Thread Size
15.87 mm
Square Size
9.14 mm
Thread Length
15 mm
Drill Bit Size
14.50 mm
Shank Length
44.30 mm
Min. Bore Dia.
14.50 mm
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
14.68 mm
55% Thread Drill Size
14.80 mm
75% Thread Drill Size
14.50 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI, DIN
Features
Universal Cut Tap
Material Grade - Machining
WY80FC
Thread Standard
UNF
Shank Type - Machining
Straight
Threads per Inch
18
Series
Advance
Helix Angle
40 Degrees
Class of Fit
2B, 3B
Primary Material Application ISO Code
K, M, N, P
Thread Direction
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN
Extended Neck
Yes
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 100 mm, High Speed Steel, Thread Length 15 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.