Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 5/8"-18, Modified Bottoming, 4 Flutes

  • Mfr # 7557087

  • Zoro # G8323089


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.937 in
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.4800 in
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557087
Zoro #
G8323089
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.937 in
Shank Dia.
0.4800 in
Tap Thread Size
5/8"-18
Tap Length Standard
ANSI, DIN
Thread Size
5/8 in
65% Thread Drill Size
0.6003 in
55% Thread Drill Size
0.6023 in
Square Size
0.3600 in
Min. Bore Dia.
0.5964 in
75% Thread Drill Size
0.5964 in
Shank Length
1.7440 in
Drill Bit Size
0.565 in
Thread Length
0.5910 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
18
Shank Type - Machining
Straight
Series
Advance
Tap Shank Standard
ANSI, DIN
Features
Universal Cut Tap
Class of Fit
2B, 3B
Thread Direction
Right Hand
Thread Standard
UNF
Material Grade - Machining
WY80RG
Standards
ANSI, DIN
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Finish
TiAlN
Measurement System
Decimal Inch
Helix Angle
40 Degrees
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, High Speed Steel, TiAlN, Thread Length 19/32 in, 75 Percent Thread Drill Size 0.5964 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.