Zoro Homepage

Spiral Flute Tap, 5/8"-18, Plug, 4 Flutes, UNF

  • Mfr # AEP2356302-UNF5/8

  • Zoro # G2567621


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2356302-UNF5/8
Zoro #
G2567621
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-18
Thread Length
9/16"
Pitch Diameter Limit
2B
Thread Size
5/8"-18
65% Thread Drill Size
37/64 in
55% Thread Drill Size
14.80 mm
Drill Bit Size
0.5710 in
75% Thread Drill Size
14.50mm
Square Size
9.14mm
Tap Length Standard
DIN
Shank Length
44.30 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNF
List Number
AEP2356302
Tap Finish
Hard Lube
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Features
Universal High-Performance Cut Tap, THL: Good Chip Control, Good Wear Resistance
Series
Prototex Eco Plus
Extended Neck
Yes
Thread Limit
H5, H6
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Threads per Inch
18
Thread Standard
UNF
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Class of Fit
2B
Shank Type - Machining
Straight
Tap Shank Standard
DIN/ANSI

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 100 mm, High Speed Steel, THL, Thread Length 15 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.