Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes

  • Mfr # 7569497

  • Zoro # G8300795


product price: $45.39
/ea

Key Features

Overall Length
2.756 in
Tap Style
Spiral Flute
Shank Dia.
0.1940 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569497
Zoro #
G8300795
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2.756 in
Shank Dia.
0.1940 in
Drill Bit Size
#36
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
#34
Min. Bore Dia.
#36
Thread Size
0.1790 in
Thread Length
0.3150 in
Tap Thread Size
#6-32
Square Size
0.1520 in
Shank Length
1.7720 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Wire
Extended Neck
Yes
Tap Finish
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Class of Fit
3B
Threads per Inch
32
Standards
ANSI, DIN
Tap Shank Standard
ANSI, DIN
Secondary Material Application
Graphite, Plastic, Super-Alloys, Synthetic Materials, Titanium
Helix Angle
35 Degrees
Shank Type - Machining
Straight
Thread Direction
Right Hand
Features
For Long-Chipping Aluminum Alloys (Si Content Less than 7%)
Secondary Material Application ISO Code
O, S
Series
Paradur X·pert N
Primary Material Application ISO Code
N
Primary Material Application
Aluminium, Brass, Bronze, Copper
Thread Limit
3B

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 3/4 in, High Speed Steel, Bright (Uncoated), Thread Length 5/16 in, 75 Percent Thread Drill Size #36, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.