Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #6-32, Plug, UNC, 3 Flutes, Uncoated

  • Mfr # 22400-UNC6

  • Zoro # G2897157


product price: $51.59
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22400-UNC6
Zoro #
G2897157
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2-1/4"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1/4"
Tap Thread Size
#6-32
Pitch Diameter Limit
3B
Drill Bit Size
0.1120 in
55% Thread Drill Size
#32
65% Thread Drill Size
#34
Square Size
3.00mm
Thread Size
#6-32
75% Thread Drill Size
#36
Shank Length
36.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Finish
Uncoated
Thread Direction
Right Hand
List Number
22400
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur N
Threads per Inch
32
Tap Shank Standard
DIN 2184-1
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Helix Angle
15 Degrees
Class of Fit
3B
Thread Limit
H2
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
No
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Measurement System
Pipe

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6.5 mm, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.