Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 7/16"-20, Plug, UNF, 3 Flutes, TiN

  • Mfr # P2356905-UNF7/16

  • Zoro # G2902772


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2356905-UNF7/16
Zoro #
G2902772
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
9/16"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
2B
Thread Size
7/16"-20
Drill Bit Size
0.3900 in
Square Size
6.20mm
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95mm
55% Thread Drill Size
10.20 mm
Shank Length
24.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
List Number
P2356905
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur Xpert P
Threads per Inch
20
Primary Material Application
Steel
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Fractional Inch
Thread Limit
H4, H5
Extended Neck
Yes
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees
Thread Standard
UNF

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 9.95mm, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.