Zoro Homepage

Spiral Flute Tap, 7/8"-9, Bottoming, 4 Flutes

  • Mfr # 7557069

  • Zoro # G8322504


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.512 in
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.6970 in
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557069
Zoro #
G8322504
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.512 in
Shank Dia.
0.6970 in
65% Thread Drill Size
25/32 in
Tap Thread Size
7/8"-9
75% Thread Drill Size
0.7677 in
Thread Size
7/8 in
Thread Length
0.9840 in
Drill Bit Size
0.768 in
Min. Bore Dia.
0.7677 in
Square Size
0.5230 in
Shank Length
1.9291 in
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
51/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Standards
ANSI, DIN
Thread Standard
UNC
Class of Fit
2B, 3B
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Material Grade - Machining
WY80FC
Helix Angle
40 Degrees
Features
Universal Cut Tap
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
9
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Series
Advance
Extended Neck
Yes
Measurement System
Decimal Inch
Tap Shank Standard
ANSI, DIN
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, High Speed Steel, Thread Length 63/64 in, 75 Percent Thread Drill Size 0.7677 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.