Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 7/8"-9, Modified Bottoming, 4 Flutes

  • Mfr # 7557026

  • Zoro # G8321987


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140 mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
17.70 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557026
Zoro #
G8321987
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140 mm
Shank Dia.
17.70 mm
65% Thread Drill Size
19.84 mm
Thread Size
22.23 mm
Tap Length Standard
ANSI, DIN
Square Size
13.28 mm
75% Thread Drill Size
19.50 mm
Drill Bit Size
22.23 mm
Shank Length
49.00 mm
Tap Thread Size
22.22 mm
Thread Length
25 mm
Min. Bore Dia.
19.50 mm
55% Thread Drill Size
20.24 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
9
Thread Direction
Right Hand
Thread Standard
UNC
Series
Advance
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WY80RG
Tap Shank Standard
ANSI, DIN
Tap Finish
TiAlN
Shank Type - Machining
Straight
Features
Universal Cut Tap
Standards
ANSI, DIN
Measurement System
Metric
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
40 Degrees
Class of Fit
2B, 3B
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 140 mm, High Speed Steel, TiAlN, Thread Length 25 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.