Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes

  • Mfr # 7569498

  • Zoro # G8300725


product price: $46.45
/ea

Key Features

Overall Length
70 mm
Tap Style
Spiral Flute
Shank Dia.
4.92 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569498
Zoro #
G8300725
UPC #
4042446299668
Country of Origin
India

Dimensions

Overall Length
70 mm
Shank Dia.
4.92 mm
Drill Bit Size
3.40 mm
Square Size
3.86 mm
Thread Size
5.20 mm
55% Thread Drill Size
3.60 mm
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
3.50 mm
Tap Thread Size
5.20 mm
Thread Length
10 mm
75% Thread Drill Size
3.40 mm
Min. Bore Dia.
3.40 mm
Shank Length
45.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Primary Material Application
Aluminium, Brass, Bronze, Copper
Tap Finish
Bright (Uncoated)
Series
Paradur X·pert N
Features
For Long-Chipping Aluminum Alloys (Si Content Less than 7%)
Secondary Material Application ISO Code
O, S
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application ISO Code
N
Helix Angle
35 Degrees
Thread Direction
Right Hand
Standards
ANSI, DIN
Tap Shank Standard
ANSI, DIN
Secondary Material Application
Graphite, Plastic, Super-Alloys, Synthetic Materials, Titanium
Threads per Inch
32
Thread Limit
3B

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.