Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #8-32, Plug, UNJC, 3 Flutes, Uncoated

  • Mfr # 224101-UNJC8

  • Zoro # G2897373


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-9/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224101-UNJC8
Zoro #
G2897373
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-9/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
7/16"
Tap Thread Size
#8-32
Square Size
3.40mm
Shank Length
52.00 mm
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40mm
Thread Size
#8-32
Drill Bit Size
0.1380 in
55% Thread Drill Size
3.60 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Thread Type
UNJC
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Tap Shank Standard
DIN 2184-1
Primary Material Application
Nickel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Shank Type - Machining
Straight
Thread Standard
UNJC
Primary Material Application ISO Code
P, S
Features
External Diameter, for Long and Short Chipping Materials, Rounded
Helix Angle
10 Degrees
Extended Neck
Yes
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
3B
Spiral Direction
Right Hand
Measurement System
Pipe
Thread Limit
3B
Number of Pieces
1
List Number
224101

Description

Spiral Flute Tap, Thread Size #8-32, UNJC, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 11 mm, 75 Percent Thread Drill Size 3.40mm, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.