Zoro Homepage

Spiral Flute Tap, #8-36, Plug, UNF, 3 Flutes, Steam Oxide

  • Mfr # M23513-UNF8

  • Zoro # G2519017


product price: $45.69
/ea

Key Features

Overall Length
2-9/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23513-UNF8
Zoro #
G2519017
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-9/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
1/4"
Tap Thread Size
#8-36
Pitch Diameter Limit
2B
65% Thread Drill Size
9/64 in
55% Thread Drill Size
#27
75% Thread Drill Size
#29
Drill Bit Size
0.1380 in
Square Size
3.40mm
Thread Size
#8-36
Shank Length
42.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
M23513
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Number of Pieces
1
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Thread Limit
H2, H3
Secondary Material Application
Steel
Thread Standard
UNF
Threads per Inch
36
Primary Material Application ISO Code
M
Spiral Direction
Right Hand
Tap Shank Standard
DIN
Primary Material Application
Stainless Steel
Measurement System
Pipe
Material Grade - Machining
VAP
Shank Type - Machining
Straight
Secondary Material Application ISO Code
P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees

Description

Spiral Flute Tap, Thread Size #8-36, UNF, Overall Length 63 mm, High Speed Steel, Black Oxide, Thread Length 7 mm, 75 Percent Thread Drill Size #29, Thread Limit H2/H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.