Zoro Homepage

Spiral Flute Tap, 9/16"-12, Bottoming, 4 Flutes

  • Mfr # 7557066

  • Zoro # G8322267


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.331 in
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.4290 in
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557066
Zoro #
G8322267
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.331 in
Shank Dia.
0.4290 in
65% Thread Drill Size
0.4921 in
Min. Bore Dia.
0.4803 in
Square Size
0.3220 in
55% Thread Drill Size
1/2 in
75% Thread Drill Size
0.4803 in
Tap Thread Size
9/16"-12
Tap Length Standard
ANSI, DIN
Drill Bit Size
0.480 in
Thread Size
9/16 in
Shank Length
1.1692 in
Thread Length
0.7870 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Material Grade - Machining
WY80FC
Tap Shank Standard
ANSI, DIN
Shank Type - Machining
Straight
Class of Fit
2B, 3B
Thread Direction
Right Hand
Helix Angle
40 Degrees
Threads per Inch
12
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Standards
ANSI, DIN
Series
Advance
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Measurement System
Decimal Inch
Features
Universal Cut Tap
Extended Neck
Yes
Thread Standard
UNC
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 21/64 in, High Speed Steel, Thread Length 25/32 in, 75 Percent Thread Drill Size 0.4803 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.