Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 9/16"-12, Modified Bottoming, 4 Flutes

  • Mfr # 7569314

  • Zoro # G8300847


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110 mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
10.89 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569314
Zoro #
G8300847
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110 mm
Shank Dia.
10.89 mm
Square Size
8.18 mm
Min. Bore Dia.
12.20 mm
75% Thread Drill Size
12.20 mm
65% Thread Drill Size
12.50 mm
Thread Size
14.29 mm
Shank Length
29.70 mm
Tap Length Standard
ANSI, DIN
Drill Bit Size
14.29 mm
Thread Length
20 mm
Tap Thread Size
14.28 mm
55% Thread Drill Size
12.70 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Shank Type - Machining
Straight
Class of Fit
2B
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI, DIN
Series
Paradur Eco Plus
Extended Neck
Yes
Standards
ANSI, DIN
Threads per Inch
12
Coolant Fed
Non-Coolant Through
Features
Good Wear Resistance, THL: Good Chip Control, Universal High-Performance Cut Tap
Primary Material Application ISO Code
K, M, N, P
Helix Angle
45 Degrees
Thread Standard
UNC
Thread Direction
Right Hand
Measurement System
Metric
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 110 mm, High Speed Steel, Thread Length 20 mm, 75 Percent Thread Drill Size 12.20 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.