Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 9/16"-18, Modified Bottoming, 4 Flutes

  • Mfr # 7557086

  • Zoro # G8323536


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.937 in
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.4290 in
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557086
Zoro #
G8323536
UPC #
4042446295981
Country of Origin
Germany

Dimensions

Overall Length
3.937 in
Shank Dia.
0.4290 in
65% Thread Drill Size
0.5374 in
Shank Length
1.1692 in
Thread Size
9/16 in
Min. Bore Dia.
0.5334 in
Tap Thread Size
9/16"-18
Tap Length Standard
ANSI, DIN
Thread Length
0.5910 in
55% Thread Drill Size
0.5413 in
75% Thread Drill Size
0.5334 in
Drill Bit Size
0.502 in
Square Size
0.3220 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
ANSI, DIN
Thread Direction
Right Hand
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Features
Universal Cut Tap
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Tap Finish
TiAlN
Material Grade - Machining
WY80RG
Series
Advance
Tap Shank Standard
ANSI, DIN
Helix Angle
40 Degrees
Class of Fit
2B, 3B
Extended Neck
Yes
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 15/16 in, High Speed Steel, TiAlN, Thread Length 19/32 in, 75 Percent Thread Drill Size 0.5334 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.