Zoro Homepage

Spiral Flute Tap, 9/16"-18, Modified Bottoming, 4 Flutes

  • Mfr # 7569315

  • Zoro # G8301370


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
10.89 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569315
Zoro #
G8301370
UPC #
4042446299279
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Shank Dia.
10.89 mm
Square Size
8.18 mm
65% Thread Drill Size
13.09 mm
Thread Length
15 mm
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
12.90 mm
Tap Thread Size
14.28 mm
Shank Length
29.70 mm
55% Thread Drill Size
13.25 mm
Drill Bit Size
14.29 mm
Min. Bore Dia.
12.90 mm
Thread Size
14.29 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Features
Good Wear Resistance, THL: Good Chip Control, Universal High-Performance Cut Tap
Class of Fit
2B
Helix Angle
45 Degrees
Thread Direction
Right Hand
Shank Type - Machining
Straight
Thread Standard
UNF
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
Paradur Eco Plus
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Extended Neck
Yes
Standards
ANSI, DIN
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 100 mm, High Speed Steel, Thread Length 15 mm, 75 Percent Thread Drill Size 12.90 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.