Spiral Flute Tap, M10-1.00, Modified Bottoming, Metric Fine, 5 Flutes, TiN

  • Mfr # 2156315-M10X1

  • Zoro # G2896929


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2156315-M10X1
Zoro #
G2896929
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M10-1.00
Thread Length
20.00mm
Overall Length
92.00mm
Tap Dimension Type
Metric
Shank Dia.
7.00mm
Tap Size
M10
Thread Size
M10x1
65% Thread Drill Size
23/64 in
Drill Bit Size
9.00mm
Square Size
5.50mm
75% Thread Drill Size
9.00mm
55% Thread Drill Size
9.25 mm
Shank Length
23.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
TiN
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Standards
DIN 374
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Inox 25
Thread Pitch
1.00mm
Tap Shank Standard
DIN 374
Measurement System
Metric
Thread Standard
Metric Fine
Primary Material Application
Stainless Steel, Steel
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Spiral Direction
Right Hand
Primary Material Application ISO Code
M, P
Helix Angle
25 Degrees
Shank Type - Machining
Straight
Extended Neck
Yes
List Number
2156315
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 20 mm, 75 Percent Thread Drill Size 9.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.