Spiral Flute Tap, M10-1.00, Plug, Metric Fine, 3 Flutes, Hard Lube

  • Mfr # EP2156312-M10X1

  • Zoro # G2513688


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2156312-M10X1
Zoro #
G2513688
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
90.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
12.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M10-1.00
Shank Length
23.00 mm
Drill Bit Size
9.00mm
Thread Size
M10x1
Square Size
5.50mm
75% Thread Drill Size
9.00mm
65% Thread Drill Size
23/64 in
55% Thread Drill Size
9.25 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
THL
Number of Pieces
1
Tap Thread Type
Metric Fine
List Number
EP2156312
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Thread Limit
6HX
Extended Neck
Yes
Tap Shank Standard
DIN 374
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Fine

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, High Speed Steel, THL, Thread Length 12 mm, 75 Percent Thread Drill Size 9.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.