Spiral Flute Tap, M10-1.00, Plug, Metric Fine, 3 Flutes, TiAlN

  • Mfr # TC142-M10X1-L0-WW60RB
  • Zoro # G2906257
product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TC142-M10X1-L0-WW60RB
Zoro #
G2906257
UPC #
-
Country of Origin
Germany
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
TC142-MF-L0
Tap Thread Type
Metric Fine
Tap Finish
TiAlN
Standards
DIN 374
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Supreme
Features
For Stainless Steels
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Standard
Metric
Primary Material Application ISO Code
M
Spiral Direction
Right Hand
Material Grade - Machining
WW60RB
Thread Limit
6HX
Tap Shank Standard
DIN 374
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Thread Pitch
1.00mm
Secondary Material Application
Steel
Measurement System
Metric
Helix Angle
50 Degrees
Shank Type
Straight
Class of Fit
6HX

Dimensions

Overall Length
91.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
12.00mm
Tap Thread Size
M10-1.00
Pitch Diameter Limit
6HX
75% Thread Drill Size
9.00mm
Drill Bit Size
9.00mm
Shank Length
23.00 mm
Thread Size
M10x1
Square Size
5.50mm
55% Thread Drill Size
9.25 mm
65% Thread Drill Size
23/64 in
Square Length
5.5 mm
Square Width
5.5 mm
Shank Diameter
7 mm
Wire Rope Length
90 mm
Length
90 mm
Fits Chest Size
For Stainless Steels

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, High Speed Steel, TiAlN, Thread Length 12 mm, 75 Percent Thread Drill Size 9.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews