Spiral Flute Tap, M10-1.50, Modified Bottoming, Metric, 5 Flutes, TiN

  • Mfr # 2051315-M10

  • Zoro # G2893858


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
5
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051315-M10
Zoro #
G2893858
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M10-1.50
Overall Length
102.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Thread Length
15.00mm
Tap Size
M10
Thread Size
M10x1.5
Drill Bit Size
8.50mm
65% Thread Drill Size
11/32 in
Shank Length
68.00 mm
75% Thread Drill Size
8.50mm
55% Thread Drill Size
8.90 mm
Square Size
8.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
5
Tap Finish
TiN
Tap Style
Spiral Flute
Thread Direction
Right Hand
Standards
DIN 371
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur Inox 25
Spiral Direction
Right Hand
Helix Angle
25 Degrees
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Thread Pitch
1.50mm
Thread Limit
D4, D5
Features
For Long Chipping Materials
Thread Standard
Metric Coarse
List Number
2051315
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.