Spiral Flute Tap, M12-1.00, Modified Bottoming, Metric, 5 Flutes, TiN

  • Mfr # 2156315-M12X1

  • Zoro # G2896649


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
5
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2156315-M12X1
Zoro #
G2896649
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M12-1.00
Tap Dimension Type
Metric
Overall Length
100.00mm
Shank Dia.
9.00mm
Thread Length
21.00mm
Tap Size
M12
Shank Length
27.00 mm
75% Thread Drill Size
11.00mm
Drill Bit Size
11.00mm
65% Thread Drill Size
7/16 in
55% Thread Drill Size
11.25 mm
Thread Size
M12x1
Square Size
7.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
5
Tap Finish
TiN
Thread Direction
Right Hand
Standards
DIN 374
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur Inox 25
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Helix Angle
25 Degrees
Thread Limit
6HX
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Thread Standard
Metric Fine
Extended Neck
Yes
Thread Pitch
1.00mm
Spiral Direction
Right Hand
Number of Pieces
1
List Number
2156315

Description

Spiral Flute Tap, Thread Size M12x1, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 21 mm, 75 Percent Thread Drill Size 11.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.