Spiral Flute Tap, M12-1.00, Plug, 4 Flutes, Metric

  • Mfr # P21569-M12X1

  • Zoro # G2900429


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M12X1
Zoro #
G2900429
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
102.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Tap Thread Size
M12-1.00
Thread Length
13.00mm
75% Thread Drill Size
11.00mm
Square Size
7.00mm
55% Thread Drill Size
11.25 mm
65% Thread Drill Size
7/16 in
Thread Size
M12x1
Shank Length
27.00 mm
Drill Bit Size
11.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric
Tap Finish
Uncoated
Standards
DIN 374
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Shank Type - Machining
Straight
Thread Limit
D4, D5
Measurement System
Metric
Features
For Long Chipping Materials
Extended Neck
Yes
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Thread Pitch
1.00mm
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Number of Pieces
1
List Number
P21569

Description

Spiral Flute Tap, Thread Size M12x1, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size 11.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.