Spiral Flute Tap, M12-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # P21569-M12X1.5

  • Zoro # G2900480


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M12X1.5
Zoro #
G2900480
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
102.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Pitch Diameter Limit
6H
Tap Thread Size
M12-1.50
Thread Length
13.00mm
Square Size
7.00mm
55% Thread Drill Size
10.90 mm
75% Thread Drill Size
10.50mm
Shank Length
27.00 mm
Drill Bit Size
10.50mm
Thread Size
M12x1.5
65% Thread Drill Size
27/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 374
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
List Number
P21569
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Coolant Fed
Non-Coolant Through
Thread Limit
D5, D6
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Metric
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Extended Neck
Yes
Spiral Direction
Right Hand
Tap Shank Standard
DIN 374
Primary Material Application
Steel
Features
For Long Chipping Materials
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size 10.50mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.