Spiral Flute Tap, M12-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # TC115-M12X1.5-L0-WY80AA

  • Zoro # G2905198


product price:  $56.69
/ea

Key Features

Overall Length
102.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC115-M12X1.5-L0-WY80AA
Zoro #
G2905198
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
102.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Tap Thread Size
M12-1.50
Pitch Diameter Limit
6H
Thread Length
13.00mm
55% Thread Drill Size
10.90 mm
Shank Length
27.00 mm
65% Thread Drill Size
27/64 in
Square Size
7.00mm
Thread Size
M12x1.5
Drill Bit Size
10.50mm
75% Thread Drill Size
10.50mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
List Number
TC115-MF-L0
Tap Finish
TiN
Standards
DIN 374
Number of Pieces
1
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Perform
Thread Standard
Metric Fine
Secondary Material Application ISO Code
N
Thread Limit
D5, D6
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Shank Type - Machining
Straight
Material Grade - Machining
WY80AA
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Tap Shank Standard
DIN 374
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Features
For Long Chipping Materials
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 13 mm, 75 Percent Thread Drill Size 10.50mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.