Spiral Flute Tap, M12-1.50, Plug, Metric Fine, 3 Flutes, Uncoated

  • Mfr # 21480-M12X1.5

  • Zoro # G2896411


product price:  $93.15
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21480-M12X1.5
Zoro #
G2896411
UPC #
-
Country of Origin
India

Dimensions

Overall Length
102.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
21.00mm
Tap Thread Size
M12-1.50
Pitch Diameter Limit
6G
65% Thread Drill Size
27/64 in
Thread Size
M12x1.5
55% Thread Drill Size
10.90 mm
Shank Length
27.00 mm
75% Thread Drill Size
10.50mm
Square Size
7.00mm
Drill Bit Size
10.50mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Standards
DIN 374
List Number
21480
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur N
Spiral Direction
Right Hand
Helix Angle
15 Degrees
Thread Standard
Metric Fine
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
1.50mm
Thread Limit
6G
Measurement System
Metric
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 21 mm, 75 Percent Thread Drill Size 10.50mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.