Spiral Flute Tap, M12-1.75, Modified Bottoming, Metric Coarse, 5 Flutes, TiN

  • Mfr # 2056315-M12

  • Zoro # G2893970


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2056315-M12
Zoro #
G2893970
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M12-1.75
Overall Length
110.00mm
Shank Dia.
9.00mm
Thread Length
16.00mm
Tap Dimension Type
Metric
Tap Size
M12
Drill Bit Size
10.20mm
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
75% Thread Drill Size
10.30mm
Shank Length
27.00 mm
Square Size
7.00mm
Thread Size
M12x1.75
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiN
Standards
DIN 376
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Inox 25
Thread Pitch
1.75mm
Tap Shank Standard
DIN 376
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Spiral Direction
Right Hand
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
6HX
Measurement System
Metric
Features
For Long Chipping Materials
Helix Angle
25 Degrees
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
List Number
2056315
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 16 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.