Spiral Flute Tap, M12-1.75, Plug, 4 Flutes, Metric Coarse

  • Mfr # 2046215-M12

  • Zoro # G2893639


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046215-M12
Zoro #
G2893639
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Tap Thread Size
M12-1.75
Pitch Diameter Limit
6H
Thread Length
23.00mm
Square Size
7.00mm
75% Thread Drill Size
10.30mm
Drill Bit Size
10.20mm
Shank Length
27.00 mm
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
List Number
2046215
Number of Pieces
1
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur NH
Measurement System
Metric
Thread Limit
D5, D6
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Pitch
1.75mm
Spiral Direction
Right Hand
Tap Shank Standard
DIN 376
Helix Angle
15 Degrees
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Features
For Long Chipping Materials
Secondary Material Application ISO Code
N, O

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 23 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.