Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M12-1.75, Plug, 4 Flutes, Metric Coarse

  • Mfr # 20466-M12

  • Zoro # G2893648


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Overall Length
112.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20466-M12
Zoro #
G2893648
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
112.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Thread Length
23.00mm
Tap Thread Size
M12-1.75
75% Thread Drill Size
10.30mm
65% Thread Drill Size
10.50 mm
Drill Bit Size
10.20mm
Shank Length
27.00 mm
Square Size
7.00mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 376
List Number
20466
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Tap Shank Standard
DIN 376
Spiral Direction
Right Hand
Features
For Long Chipping Materials
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Thread Pitch
1.75mm
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Nickel, Steel, Titanium
Thread Limit
D5, D6
Primary Material Application ISO Code
P, S
Extended Neck
Yes
Helix Angle
15 Degrees
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 23 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.