Spiral Flute Tap, M12-1.75, Plug, 4 Flutes, Metric Coarse

  • Mfr # EP2058302-M12

  • Zoro # G2511892


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2058302-M12
Zoro #
G2511892
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
16.00mm
Pitch Diameter Limit
6GX
Tap Thread Size
M12-1.75
Shank Length
27.00 mm
Drill Bit Size
10.20mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30mm
Square Size
7.00mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 376
Thread Direction
Right Hand
List Number
EP2058302
Tap Finish
Hard Lube
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Thread Standard
Metric Coarse
Extended Neck
Yes
Tap Shank Standard
DIN 376
Thread Limit
6GX
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
1.75mm
Measurement System
Metric
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, THL, Thread Length 16 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6GX, Class of Fit 6GX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.