Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes

  • Mfr # S2056315-M12

  • Zoro # G2904583


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2056315-M12
Zoro #
G2904583
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
18.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M12-1.75
75% Thread Drill Size
10.30mm
Shank Length
42.00 mm
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
Drill Bit Size
10.20mm
55% Thread Drill Size
27/64 in
Square Size
12.00mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN/Steam Oxide
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
S2056315
Thread Direction
Right Hand
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Secondary Material Application ISO Code
N, O, S
Material Grade - Machining
TIN/VAP
Thread Limit
6HX
Thread Pitch
1.75mm
Spiral Direction
Right Hand
Extended Neck
Yes
Tap Shank Standard
DIN 376
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Helix Angle
40 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Primary Material Application
Cast Iron, Stainless Steel, Steel

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 18.5 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.