Spiral Flute Tap, M14-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # TC142-M14X1.5-L0-WW60RB

  • Zoro # G2906193


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M14X1.5-L0-WW60RB
Zoro #
G2906193
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Tap Thread Size
M14-1.50
Pitch Diameter Limit
6HX
Thread Length
15.00mm
Square Size
9.00mm
65% Thread Drill Size
1/2 in
55% Thread Drill Size
12.90 mm
Shank Length
29.00 mm
75% Thread Drill Size
12.50mm
Thread Size
M14x1.5
Drill Bit Size
12.50mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
TiAlN
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 374
List Number
TC142-MF-L0
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Supreme
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Tap Shank Standard
DIN 374
Primary Material Application
Stainless Steel
Material Grade - Machining
WW60RB
Features
For Stainless Steels
Helix Angle
50 Degrees
Extended Neck
Yes
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Secondary Material Application
Steel
Measurement System
Metric
Thread Limit
6HX
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiAlN, Thread Length 15 mm, 75 Percent Thread Drill Size 12.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.