Spiral Flute Tap, M14-1.50, Plug, Metric Fine, 3 Flutes, Uncoated

  • Mfr # N21566-M14X1.5

  • Zoro # G2520058


product price:  $100.75
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
11.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N21566-M14X1.5
Zoro #
G2520058
UPC #
-
Country of Origin
India

Dimensions

Overall Length
100.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
15.00mm
Tap Thread Size
M14-1.50
Shank Length
29.00 mm
Thread Size
M14x1.5
Drill Bit Size
12.50mm
65% Thread Drill Size
1/2 in
75% Thread Drill Size
12.50mm
Square Size
9.00mm
55% Thread Drill Size
12.90 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 374
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Measurement System
Metric
Primary Material Application ISO Code
N
Secondary Material Application
Composite, Nickel, Titanium
Extended Neck
Yes
Spiral Direction
Right Hand
Helix Angle
35 Degrees
Thread Limit
6H
Thread Pitch
1.50mm
Tap Shank Standard
DIN 374
Thread Standard
Metric Fine
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
O, S
List Number
N21566
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 12.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.