Spiral Flute Tap, M14-2.00, Modified Bottoming, Metric Coarse, 5 Flutes, TiN

  • Mfr # 2056315-M14

  • Zoro # G2894022


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-2.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2056315-M14
Zoro #
G2894022
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M14-2.00
Shank Dia.
11.00mm
Overall Length
110.00mm
Thread Length
20.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Tap Size
M14
Shank Length
29.00 mm
Drill Bit Size
12.00mm
75% Thread Drill Size
12.00mm
Thread Size
M14x2
55% Thread Drill Size
12.50 mm
Square Size
9.00mm
65% Thread Drill Size
31/64 in

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiN
List Number
2056315
Tap Style
Spiral Flute
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur Inox 25
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Helix Angle
25 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
Metric Coarse
Thread Limit
6HX
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Pitch
2.00mm
Features
For Long Chipping Materials
Measurement System
Metric
Tap Shank Standard
DIN 376

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.